- Finished Steel Gear
- 8 Diametral Pitch
- 20.0° Pressure Angle
- 20 Teeth
- 2 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | Yes |
| Torque at 1200 RPM | 650 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Bored to Size |
| Length Through Bore | 2.375 in |
| Torque at 600 RPM | 908 lb/in |
| Keyway | w/Setscrew |
| Torque at 1800 RPM | 507 lb/in |
| Torque at 200 RPM | 1233 lb/in |
| Pitch Diameter | 2.5 in |
| Set Screw Size | 7/8 |
| No. of Teeth | 20 |
| Outside Dia. [Min] | 2.75 in |
| Torque at 900 RPM | 758 lb/in |
| Torque at 300 RPM | 1131 lb/in |
| Hub Dia. | 2.05 in |
| Material | Steel |
| Outside Dia. | 2.75 in |
| Bore Size | 0.875 in |
| Diametral Pitch | 8 |
| Origin | Finished Bore |
| Pressure Angle | 20 degrees |
| Type | A |
| Weight | 2.501 LB |
| EAN or UPC | 781711461969 |

