- Finished Steel Gear
- 8 Diametral Pitch
- 20.0° Pressure Angle
- 22 Teeth
- 2 3/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
| Torque at 600 RPM | 989 lb/in |
| Torque at 900 RPM | 817 lb/in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 degrees |
| Hub Dia. | 2.3 in |
| Diametral Pitch | 8 |
| Bore Type | Bored to Size |
| Torque at 200 RPM | 1371 lb/in |
| Bore Size | 1.125 in |
| Outside Dia. | 3 in |
| Origin | Finished Bore |
| No. of Teeth | 22 |
| Torque at 1200 RPM | 698 lb/in |
| Torque at 300 RPM | 1250 lb/in |
| Pitch Diameter | 2.75 in |
| Outside Dia. [Min] | 3 in |
| Keyway | w/Setscrew |
| Length Through Bore | 2.375 in |
| Set Screw | Yes |
| Set Screw Size | 1 1/8 |
| Torque at 1800 RPM | 538 lb/in |
| Type | A |
| Weight | 3.251 LB |
| EAN or UPC | 781711462010 |

