- Finished Steel Gear
- 8 Diametral Pitch
- 20.0° Pressure Angle
- 22 Teeth
- 2 3/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | 1 |
| Torque at 300 RPM | 1250 lb/in |
| Torque at 600 RPM | 989 lb/in |
| Set Screw | Yes |
| Diametral Pitch | 8 |
| Bore Type | Bored to Size |
| Outside Dia. [Min] | 3 in |
| Type | A |
| Outside Dia. | 3 in |
| Torque at 1200 RPM | 698 lb/in |
| Pressure Angle | 20 degrees |
| Torque at 1800 RPM | 538 lb/in |
| Hub Dia. | 2.3 in |
| Keyway | w/Setscrew |
| Origin | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 817 lb/in |
| No. of Teeth | 22 |
| Length Through Bore | 2.375 in |
| Bore Size | 1.000 in |
| Pitch Diameter | 2.75 in |
| Material | Steel |
| Torque at 200 RPM | 1371 lb/in |
| Weight | 3.251 LB |
| EAN or UPC | 781711462003 |

