- Finished Steel Gear
- 8 Diametral Pitch
- 20.0° Pressure Angle
- 22 Teeth
- 2 3/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1800 RPM | 538 lb/in |
| Keyway | w/Setscrew |
| Type | A |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.375 in |
| Outside Dia. [Min] | 3 in |
| Bore Size | 0.875 in |
| Diametral Pitch | 8 |
| Bore Type | Bored to Size |
| Origin | Finished Bore |
| Set Screw Size | 7/8 |
| Pitch Diameter | 2.75 in |
| Outside Dia. | 3 in |
| Torque at 900 RPM | 817 lb/in |
| Torque at 200 RPM | 1371 lb/in |
| Pressure Angle | 20 degrees |
| Hub Dia. | 2.3 in |
| Torque at 600 RPM | 989 lb/in |
| No. of Teeth | 22 |
| Torque at 300 RPM | 1250 lb/in |
| Material | Steel |
| Set Screw | Yes |
| Torque at 1200 RPM | 698 lb/in |
| Weight | 3.251 LB |
| EAN or UPC | 781711461990 |

