- Finished Steel Gear
- 8 Diametral Pitch
- 20.0° Pressure Angle
- 24 Teeth
- 3" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
| Keyway | w/Setscrew |
| No. of Teeth | 24 |
| Pressure Angle | 20 degrees |
| Diametral Pitch | 8 |
| Outside Dia. [Min] | 3.25 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 563 lb/in |
| Length Through Bore | 2.375 in |
| Hub Dia. | 2.55 in |
| Outside Dia. | 3.25 in |
| Bore Type | Bored to Size |
| Set Screw Size | 1 1/8 |
| Type | A |
| Bore Size | 1.125 in |
| Set Screw | Yes |
| Torque at 300 RPM | 1357 lb/in |
| Torque at 1200 RPM | 735 lb/in |
| Torque at 900 RPM | 868 lb/in |
| Torque at 200 RPM | 1498 lb/in |
| Pitch Diameter | 3 in |
| Torque at 600 RPM | 1059 lb/in |
| Origin | Finished Bore |
| Weight | 3.901 LB |
| EAN or UPC | 781711462041 |

