- Finished Steel Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 12 Teeth
- 2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 6 |
| Hub Dia. | 1.45 in |
| Pressure Angle | 20 degrees |
| Outside Dia. | 2.33 in |
| Torque at 900 RPM | 915 lb/in |
| Torque at 1200 RPM | 798 lb/in |
| Bore Size | 1.000 in |
| Pitch Diameter | 2 in |
| No. of Teeth | 12 |
| Bore Type | Bored to Size |
| Origin | Finished Bore |
| Type | A |
| Torque at 300 RPM | 1294 lb/in |
| Torque at 1800 RPM | 635 lb/in |
| Torque at 200 RPM | 1391 lb/in |
| Set Screw Size | 1 |
| Outside Dia. [Min] | 2.33 in |
| Torque at 600 RPM | 1072 lb/in |
| Length Through Bore | 2.875 in |
| Set Screw | Yes |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Setscrew |
| Weight | 1.501 LB |
| EAN or UPC | 781711462058 |

