- Finished Steel Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 14 Teeth
- 2.333" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Base oil viscosity: 500 SUS @ 100 °F
- Parallel shaft applications
- More cost effective, quieter running and metallic options
- Reliability from steel, cast iron and brass
- Four ball wear test 40 kg: 63 mm
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.875 in |
| Torque at 1200 RPM | 967 lb/in |
| Origin | Finished Bore |
| Set Screw Size | 1 1/8 |
| Torque at 600 RPM | 1334 lb/in |
| Torque at 300 RPM | 1647 lb/in |
| Diametral Pitch | 6 |
| Set Screw | Yes |
| Material | Steel |
| Hub Dia. | 1.78 in |
| Pitch Diameter | 2.333 in |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 2.67 in |
| Bore Size | 1.125 in |
| Torque at 900 RPM | 1122 lb/in |
| Outside Dia. | 2.67 in |
| Torque at 1800 RPM | 759 lb/in |
| Torque at 200 RPM | 1786 lb/in |
| Type | A |
| No. of Teeth | 14 |
| Bore Type | Bored to Size |
| Keyway | w/Setscrew |
| Weight | 2.201 LB |
| EAN or UPC | 781711462072 |

