- Finished Steel Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 14 Teeth
- 2.333" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Bored to Size |
| Set Screw | Yes |
| Outside Dia. | 2.67 in |
| Length Through Bore | 2.875 in |
| Torque at 600 RPM | 1334 lb/in |
| Diametral Pitch | 6 |
| Material | Steel |
| Torque at 1200 RPM | 967 lb/in |
| Torque at 1800 RPM | 759 lb/in |
| Outside Dia. [Min] | 2.67 in |
| No. of Teeth | 14 |
| Bore Size | 1.000 in |
| Keyway | w/Setscrew |
| Origin | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 1122 lb/in |
| Type | A |
| Pitch Diameter | 2.333 in |
| Pressure Angle | 20 degrees |
| Set Screw Size | 1 |
| Hub Dia. | 1.78 in |
| Torque at 300 RPM | 1647 lb/in |
| Torque at 200 RPM | 1786 lb/in |
| Weight | 2.201 LB |
| EAN or UPC | 781711462065 |

