- 6 Diametral Pitch
- 20⁰ Pressure Angle
- 14 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 2.67 in |
| Torque at 200 RPM | 1786 lb/in |
| Torque at 600 RPM | 1334 lb/in |
| Type | A |
| O.D. | 2.67 in |
| Pressure Angle | 20 degrees |
| Torque at 300 RPM | 1647 lb/in |
| Torque at 1800 RPM | 759 lb/in |
| Outside Dia. | 2.67 in |
| Bore Type | Minimum Plain Bore |
| Hub Dia. | 1.78 in |
| Material | Steel |
| Torque at 1200 RPM | 967 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 2.333 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 900 RPM | 1122 lb/in |
| Bore Size | 1.000 in |
| Pitch Diameter | 2.333 in |
| Bore Dia. | 1 in |
| Origin | Reborable |
| Diametral Pitch | 6 |
| No. of Teeth | 14 |
| Length Through Bore | 2.875 in |
| Set Screw | No |
| Rated Torque [Max] | 967 @ 1200 rpm |
| Face Width | 2 in |
| No. of Teeths | 14 |
| Weight | 2.201 LB |
| EAN or UPC | 781711100004 |

