- Finished Steel Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 15 Teeth
- 2 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Base oil viscosity: 500 SUS @ 100 °F
- Parallel shaft applications
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
| Type | A |
| Keyway | w/Setscrew |
| Hub Dia. | 1.95 in |
| Torque at 1800 RPM | 812 lb/in |
| Diametral Pitch | 6 |
| Torque at 900 RPM | 1215 lb/in |
| Torque at 300 RPM | 1814 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | Yes |
| Outside Dia. [Min] | 2.83 in |
| No. of Teeth | 15 |
| Torque at 1200 RPM | 1043 lb/in |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 2.5 in |
| Torque at 200 RPM | 1977 lb/in |
| Torque at 600 RPM | 1455 lb/in |
| Material | Steel |
| Bore Size | 1.000 in |
| Set Screw Size | 1 |
| Outside Dia. | 2.83 in |
| Length Through Bore | 2.875 in |
| Origin | Finished Bore |
| Bore Type | Bored to Size |
| Weight | 2.801 LB |
| EAN or UPC | 781711462089 |

