- Finished Steel Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 16 Teeth
- 2.667" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| No. of Teeth | 16 |
| Bore Size | 1.250 in |
| Pitch Diameter | 2.667 in |
| Type | A |
| Bore Type | Bored to Size |
| Set Screw Size | 1 1/4 |
| Origin | Finished Bore |
| Torque at 1200 RPM | 1095 lb/in |
| Torque at 600 RPM | 1545 lb/in |
| Torque at 300 RPM | 1945 lb/in |
| Pressure Angle | 20 degrees |
| Set Screw | Yes |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Setscrew |
| Length Through Bore | 2.875 in |
| Torque at 1800 RPM | 848 lb/in |
| Diametral Pitch | 6 |
| Torque at 200 RPM | 2129 lb/in |
| Outside Dia. | 3 in |
| Outside Dia. [Min] | 3 in |
| Hub Dia. | 2 1/8 in |
| Torque at 900 RPM | 1282 lb/in |
| Weight | 3.401 LB |
| EAN or UPC | 781711462157 |

