- 6 Diametral Pitch
- 20⁰ Pressure Angle
- 16 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 3 in |
| Torque at 900 RPM | 1282 lb/in |
| Type | A |
| Material | Steel |
| Hub Dia. | 2.13 in |
| Torque at 200 RPM | 2129 lb/in |
| O.D. | 3 in |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 6 |
| Torque at 600 RPM | 1545 lb/in |
| No. of Teeth | 16 |
| Set Screw | No |
| Outside Dia. | 3 in |
| Pressure Angle | 20 degrees |
| Keyway | w/o Keyway, w/o Setscrew |
| Rated Torque [Max] | 1095 @ 1200 rpm |
| Torque at 1800 RPM | 848 lb/in |
| Pitch Diameter | 2.667 in |
| Bore Size | 1.000 in |
| Torque at 1200 RPM | 1095 lb/in |
| Face Width | 2 in |
| No. of Teeths | 16 |
| Pitch Dia. | 2.667 in |
| Length Through Bore | 2.875 in |
| Torque at 300 RPM | 1945 lb/in |
| Origin | Reborable |
| Bore Dia. | 1 in |
| Weight | 3.401 LB |
| EAN or UPC | 781711100042 |

