- Finished Steel Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 18 Teeth
- 3" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
| Outside Dia. | 3.33 in |
| Torque at 1200 RPM | 1197 lb/in |
| Keyway | w/Setscrew |
| Set Screw | Yes |
| Torque at 1800 RPM | 917 lb/in |
| Torque at 300 RPM | 2210 lb/in |
| Pressure Angle | 20 degrees |
| Bore Size | 1.250 in |
| Hub Dia. | 2.45 in |
| Length Through Bore | 2.875 in |
| Torque at 200 RPM | 2440 lb/in |
| Torque at 600 RPM | 1724 lb/in |
| Set Screw Size | 1 1/4 |
| Outside Dia. [Min] | 3.33 in |
| Material | Steel |
| Pitch Diameter | 3 in |
| Bore Type | Bored to Size |
| Torque at 900 RPM | 1413 lb/in |
| No. of Teeth | 18 |
| Type | A |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Finished Bore |
| Diametral Pitch | 6 |
| Weight | 4.501 LB |
| EAN or UPC | 781711462195 |

