- Finished Steel Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 18 Teeth
- 3" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 3.33 in |
| Origin | Finished Bore |
| No. of Teeth | 18 |
| Material | Steel |
| Diametral Pitch | 6 |
| Bore Size | 1.125 in |
| Torque at 1200 RPM | 1197 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | Yes |
| Pressure Angle | 20 degrees |
| Torque at 300 RPM | 2210 lb/in |
| Torque at 900 RPM | 1413 lb/in |
| Set Screw Size | 1 1/8 |
| Outside Dia. | 3.33 in |
| Bore Type | Bored to Size |
| Keyway | w/Setscrew |
| Torque at 200 RPM | 2440 lb/in |
| Torque at 600 RPM | 1724 lb/in |
| Pitch Diameter | 3 in |
| Hub Dia. | 2.45 in |
| Length Through Bore | 2.875 in |
| Type | A |
| Torque at 1800 RPM | 917 lb/in |
| Weight | 4.501 LB |
| EAN or UPC | 781711462171 |

