- Finished Steel Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 18 Teeth
- 3" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Bored to Size |
| Set Screw | Yes |
| Torque at 1800 RPM | 917 lb/in |
| Torque at 600 RPM | 1724 lb/in |
| Outside Dia. | 3.33 in |
| Outside Dia. [Min] | 3.33 in |
| Origin | Finished Bore |
| Keyway | w/Setscrew |
| Hub Dia. | 2.45 in |
| No. of Teeth | 18 |
| Bore Size | 1.1875 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | 1 3/16 |
| Torque at 300 RPM | 2210 lb/in |
| Torque at 200 RPM | 2440 lb/in |
| Pressure Angle | 20 degrees |
| Length Through Bore | 2.875 in |
| Torque at 900 RPM | 1413 lb/in |
| Torque at 1200 RPM | 1197 lb/in |
| Material | Steel |
| Pitch Diameter | 3 in |
| Diametral Pitch | 6 |
| Type | A |
| Weight | 4.501 LB |
| EAN or UPC | 781711462188 |

