- Finished Steel Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 18 Teeth
- 3" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Base oil viscosity: 500 SUS @ 100 °F
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Pitch Diameter | 3 in |
| Torque at 1800 RPM | 917 lb/in |
| Keyway | w/Setscrew |
| Torque at 200 RPM | 2440 lb/in |
| Torque at 900 RPM | 1413 lb/in |
| Diametral Pitch | 6 |
| Pressure Angle | 20 degrees |
| Set Screw Size | 1 |
| Bore Size | 1.000 in |
| No. of Teeth | 18 |
| Torque at 300 RPM | 2210 lb/in |
| Hub Dia. | 2.45 in |
| Torque at 1200 RPM | 1197 lb/in |
| Set Screw | Yes |
| Length Through Bore | 2.875 in |
| Bore Type | Bored to Size |
| Type | A |
| Outside Dia. [Min] | 3.33 in |
| Outside Dia. | 3.33 in |
| Torque at 600 RPM | 1724 lb/in |
| Origin | Finished Bore |
| Weight | 4.501 LB |
| EAN or UPC | 781711462164 |

