- 6 Diametral Pitch
- 20⁰ Pressure Angle
- 18 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 3.33 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Bore Type | Minimum Plain Bore |
| Pitch Dia. | 3 in |
| Rated Torque [Max] | 1197 @ 1200 rpm |
| Diametral Pitch | 6 |
| Torque at 1800 RPM | 917 lb/in |
| Torque at 200 RPM | 2440 lb/in |
| Torque at 300 RPM | 2210 lb/in |
| Bore Size | 1.000 in |
| Pressure Angle | 20 degrees |
| Torque at 1200 RPM | 1197 lb/in |
| O.D. | 3.33 in |
| Length Through Bore | 2.875 in |
| Face Width | 2 in |
| Hub Dia. | 2.45 in |
| No. of Teeth | 18 |
| Torque at 600 RPM | 1724 lb/in |
| Origin | Reborable |
| Type | A |
| Pitch Diameter | 3 in |
| Torque at 900 RPM | 1413 lb/in |
| Outside Dia. | 3.33 in |
| Set Screw | No |
| Material | Steel |
| Bore Dia. | 1 in |
| No. of Teeths | 18 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 4.601 LB |
| EAN or UPC | 781711100066 |

