- Finished Steel Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 21 Teeth
- 3 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | 1 1/8 |
| Torque at 600 RPM | 1988 lb/in |
| Origin | Finished Bore |
| Pressure Angle | 20 degrees |
| Keyway | w/Setscrew |
| Bore Size | 1.125 in |
| Pitch Diameter | 3.5 in |
| Torque at 1800 RPM | N/A |
| Torque at 1200 RPM | 1345 lb/in |
| Torque at 300 RPM | 2613 lb/in |
| Outside Dia. [Min] | 3.83 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | A |
| Material | Steel |
| Torque at 200 RPM | 2919 lb/in |
| Diametral Pitch | 6 |
| Hub Dia. | 2.95 in |
| Length Through Bore | 2.875 in |
| Bore Type | Bored to Size |
| Set Screw | Yes |
| No. of Teeth | 21 |
| Torque at 900 RPM | 1605 lb/in |
| Outside Dia. | 3.83 in |
| Weight | 6.501 LB |
| EAN or UPC | 781711462218 |

