- Finished Steel Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 21 Teeth
- 3 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Torque at 200 RPM | 2919 lb/in |
| Diametral Pitch | 6 |
| No. of Teeth | 21 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 3.5 in |
| Length Through Bore | 2.875 in |
| Pressure Angle | 20 degrees |
| Torque at 300 RPM | 2613 lb/in |
| Set Screw | Yes |
| Type | A |
| Outside Dia. | 3.83 in |
| Torque at 600 RPM | 1988 lb/in |
| Keyway | w/Setscrew |
| Bore Type | Bored to Size |
| Origin | Finished Bore |
| Set Screw Size | 1 3/16 |
| Bore Size | 1.1875 in |
| Hub Dia. | 2.95 in |
| Outside Dia. [Min] | 3.83 in |
| Torque at 1200 RPM | 1345 lb/in |
| Torque at 1800 RPM | N/A |
| Torque at 900 RPM | 1605 lb/in |
| Weight | 6.501 LB |
| EAN or UPC | 781711462225 |

