- Finished Steel Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 21 Teeth
- 3 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 20 degrees |
| Material | Steel |
| Set Screw | Yes |
| Torque at 1800 RPM | N/A |
| Set Screw Size | 1 |
| Bore Type | Bored to Size |
| Keyway | w/Setscrew |
| Hub Dia. | 2.95 in |
| Origin | Finished Bore |
| Torque at 1200 RPM | 1345 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 1988 lb/in |
| Outside Dia. | 3.83 in |
| Torque at 900 RPM | 1605 lb/in |
| Torque at 300 RPM | 2613 lb/in |
| Torque at 200 RPM | 2919 lb/in |
| No. of Teeth | 21 |
| Pitch Diameter | 3.5 in |
| Bore Size | 1.000 in |
| Diametral Pitch | 6 |
| Type | A |
| Outside Dia. [Min] | 3.83 in |
| Length Through Bore | 2.875 in |
| Weight | 6.501 LB |
| EAN or UPC | 781711462201 |

