- 5 Diametral Pitch
- 20⁰ Pressure Angle
- 100 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Origin | Reborable |
| Length Through Bore | 4.250 in |
| Bore Dia. | 1.5 in |
| Torque at 1800 RPM | N/A |
| Torque at 300 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 9745 lb/in |
| Set Screw | N/A |
| Hub Dia. | 4.75 in |
| Outside Dia. [Min] | 20.4 in |
| Type | D |
| Torque at 900 RPM | N/A |
| O.D. | 20.4 in |
| Bore Size | 1.500 in |
| Keyway | N/A |
| No. of Teeth | 100 |
| Face Width | 2.5 in |
| Torque at 600 RPM | N/A |
| Diametral Pitch | 5 |
| Pitch Dia. | 20 in |
| Rated Torque [Max] | 14288 @ 100 rpm |
| Torque at 1200 RPM | N/A |
| Pitch Diameter | 20 in |
| Bore Type | Minimum Plain Bore |
| Set Screw Size | N/A |
| Pressure Angle | 20 degrees |
| Material | Cast Iron |
| Outside Dia. | 20.4 in |
| No. of Teeths | 100 |
| Weight | 75.301 LB |
| EAN or UPC | 781711107621 |

