- 5 Diametral Pitch
- 20⁰ Pressure Angle
- 120 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Origin | Reborable |
| Bore Type | Minimum Plain Bore |
| Outside Dia. [Min] | 24.4 in |
| Torque at 900 RPM | N/A |
| Set Screw Size | N/A |
| Length Through Bore | 4.250 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | N/A |
| Bore Size | 1.500 in |
| Bore Dia. | 1.5 in |
| Pitch Diameter | 24 in |
| Material | Cast Iron |
| Hub Dia. | 5 in |
| O.D. | 24.4 in |
| Torque at 600 RPM | N/A |
| No. of Teeths | 120 |
| Keyway | N/A |
| Pressure Angle | 20 degrees |
| Diametral Pitch | 5 |
| No. of Teeth | 120 |
| Pitch Dia. | 24 in |
| Torque at 200 RPM | 10666 lb/in |
| Torque at 1800 RPM | N/A |
| Rated Torque [Max] | 16125 @ 100 rpm |
| Set Screw | N/A |
| Outside Dia. | 24.4 in |
| Type | D |
| Face Width | 2.5 in |
| Torque at 1200 RPM | N/A |
| Weight | 96.501 LB |
| EAN or UPC | 781711107669 |

