- 5 Diametral Pitch
- 20⁰ Pressure Angle
- 15 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway, w/o Setscrew |
| Outside Dia. | 3.4 in |
| Bore Dia. | 1.125 in |
| Pitch Dia. | 3 in |
| O.D. | 3.4 in |
| Set Screw | No |
| Type | A |
| Torque at 1800 RPM | 1291 lb/in |
| No. of Teeths | 15 |
| Torque at 1200 RPM | 1686 lb/in |
| Torque at 300 RPM | 3112 lb/in |
| Torque at 600 RPM | 2427 lb/in |
| Face Width | 2.5 in |
| Rated Torque [Max] | 1686 @ 1200 rpm |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Hub Dia. | 2.38 in |
| Length Through Bore | 3.375 in |
| Pressure Angle | 20 degrees |
| Diametral Pitch | 5 |
| Torque at 900 RPM | 1990 lb/in |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 15 |
| Bore Size | 1.125 in |
| Outside Dia. [Min] | 3.4 in |
| Torque at 200 RPM | 3435 lb/in |
| Pitch Diameter | 3 in |
| Weight | 5.001 LB |
| EAN or UPC | 781711100141 |

