- 5 Diametral Pitch
- 20⁰ Pressure Angle
- 20 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 20 degrees |
| Rated Torque [Max] | 2492 @ 900 rpm |
| Diametral Pitch | 5 |
| O.D. | 4.4 in |
| No. of Teeth | 20 |
| Outside Dia. [Min] | 4.4 in |
| Type | A |
| Pitch Diameter | 4 in |
| Length Through Bore | 3.375 in |
| Set Screw | No |
| Torque at 300 RPM | 4205 lb/in |
| No. of Teeths | 20 |
| Torque at 900 RPM | 2492 lb/in |
| Bore Dia. | 1.25 in |
| Origin | Reborable |
| Pitch Dia. | 4 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 3129 lb/in |
| Torque at 1200 RPM | 2070 lb/in |
| Face Width | 2.5 in |
| Outside Dia. | 4.4 in |
| Bore Size | 1.250 in |
| Torque at 200 RPM | 4750 lb/in |
| Material | Steel |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 1800 RPM | N/A |
| Hub Dia. | 3.38 in |
| Bore Type | Minimum Plain Bore |
| Weight | 10.001 LB |
| EAN or UPC | 781711100202 |

