- 5 Diametral Pitch
- 20⁰ Pressure Angle
- 45 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 200 RPM | 6174 lb/in |
| Diametral Pitch | 5 |
| Hub Dia. | 3.75 in |
| Bore Size | 1.250 in |
| Length Through Bore | 3.750 in |
| No. of Teeths | 45 |
| No. of Teeth | 45 |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 9 in |
| Torque at 1800 RPM | N/A |
| Face Width | 2.5 in |
| Pitch Dia. | 9 in |
| Torque at 1200 RPM | N/A |
| Torque at 600 RPM | 3284 lb/in |
| Outside Dia. [Min] | 9.4 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Bore Dia. | 1.25 in |
| O.D. | 9.4 in |
| Type | C |
| Rated Torque [Max] | 5060 @ 300 rpm |
| Material | Cast Iron |
| Bore Type | Minimum Plain Bore |
| Set Screw | No |
| Torque at 900 RPM | N/A |
| Outside Dia. | 9.4 in |
| Torque at 300 RPM | 5060 lb/in |
| Weight | 29.401 LB |
| EAN or UPC | 781711107508 |

