- Molded Delrin Material
- 12 Teeth
- 24 Diametral Pitch
- 0.583 in Outside Diameter
- 20⁰ Pressure Angle
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Length Through Bore | 0.5625 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 4.3 lb/in |
| Torque at 600 RPM | 4.8 lb/in |
| Bore Dia. | 0.188 in |
| Torque at 200 RPM | 5.2 lb/in |
| Bore Size | 0.1875 in |
| Outside Dia. [Min] | 0.58 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Set Screw Size | N/A |
| Pitch Diameter | 0.5 in |
| Torque at 1800 RPM | 3.9 lb/in |
| Face Width | 0.25 in |
| Material | Molded Delrin |
| Torque at 900 RPM | 4.6 lb/in |
| O.D. | 0.583 in |
| Type | A |
| Pitch Dia. | 0.5 in |
| No. of Teeth | 12 |
| Diametral Pitch | 24 |
| Hub Dia. | 0.38 in |
| Bore Type | Minimum Plain Bore |
| Set Screw | N/A |
| Origin | Reborable |
| Pressure Angle | 20 degrees |
| Outside Dia. | 0.58 in |
| No. of Teeths | 12 |
| Torque at 300 RPM | 5.1 lb/in |
| Weight | 0.011 LB |
| EAN or UPC | 781711540329 |

