- Molded Delrin Material
- 15 Teeth
- 24 Diametral Pitch
- 0.708 in Outside Diameter
- 20⁰ Pressure Angle
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Torque at 600 RPM | 6.8 lb/in |
| Bore Dia. | 0.188 in |
| Pressure Angle | 20 degrees |
| No. of Teeth | 15 |
| Torque at 300 RPM | 7.3 lb/in |
| Hub Dia. | 0.48 in |
| Face Width | 0.25 in |
| Outside Dia. | 0.71 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 10.3 lb/in |
| Torque at 900 RPM | 6.4 lb/in |
| Torque at 200 RPM | 7.5 lb/in |
| Material | Molded Delrin |
| Origin | Reborable |
| Pitch Diameter | 0.625 in |
| Type | A |
| Keyway | w/o Keyway, w/o Setscrew |
| Outside Dia. [Min] | 0.71 in |
| Set Screw | N/A |
| O.D. | 0.708 in |
| Length Through Bore | 0.5625 in |
| Set Screw Size | N/A |
| Bore Size | 0.1875 in |
| Bore Type | Minimum Plain Bore |
| No. of Teeths | 15 |
| Pitch Dia. | 0.625 in |
| Torque at 1200 RPM | 6 lb/in |
| Diametral Pitch | 24 |
| Weight | 0.011 LB |
| EAN or UPC | 781711540343 |

