- 24 Diametral Pitch
- 20⁰ Pressure Angle
- 19 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Set Screw | N/A |
| Torque at 300 RPM | 10.3 lb/in |
| Bore Type | Minimum Plain Bore |
| Torque at 200 RPM | 10.6 lb/in |
| No. of Teeths | 19 |
| Type | A |
| Hub Dia. | 0.55 in |
| Torque at 600 RPM | 9.3 lb/in |
| Pitch Dia. | 0.791 in |
| Torque at 1800 RPM | 7 lb/in |
| Bore Dia. | 0.188 in |
| Set Screw Size | N/A |
| Outside Dia. [Min] | 0.875 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Face Width | 0.25 in |
| Origin | Reborable |
| Outside Dia. | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Molded Delrin |
| O.D. | 0.874 in |
| Torque at 900 RPM | 8.7 lb/in |
| Diametral Pitch | 24 |
| No. of Teeth | 19 |
| Torque at 1200 RPM | 8 lb/in |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 0.792 in |
| Bore Size | 0.1875 in |
| Length Through Bore | 0.5625 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711540381 |

