- Molded Delrin Material
- 21 Teeth
- 24 Diametral Pitch
- 0.958 in Outside Diameter
- 20⁰ Pressure Angle
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Diametral Pitch | 24 |
| Torque at 1200 RPM | 9 lb/in |
| Torque at 600 RPM | 10.7 lb/in |
| Outside Dia. [Min] | 0.96 in |
| Set Screw | N/A |
| No. of Teeth | 21 |
| Type | A |
| Bore Type | Minimum Plain Bore |
| O.D. | 0.958 in |
| Torque at 300 RPM | 11.8 lb/in |
| No. of Teeths | 21 |
| Length Through Bore | 0.5625 in |
| Torque at 900 RPM | 9.8 lb/in |
| Face Width | 0.25 in |
| Material | Molded Delrin |
| Origin | Reborable |
| Set Screw Size | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. | 0.188 in |
| Outside Dia. | 0.96 in |
| Torque at 200 RPM | 12.2 lb/in |
| Pitch Dia. | 0.875 in |
| Bore Size | 0.1875 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Pressure Angle | 20 degrees |
| Torque at 1800 RPM | 7.8 lb/in |
| Pitch Diameter | 0.875 in |
| Hub Dia. | 0.55 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711540404 |

