- Molded Delrin Material
- 24 Teeth
- 24 Diametral Pitch
- 1.083 in Outside Diameter
- 20⁰ Pressure Angle
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Bore Dia. | 0.25 in |
| Torque at 600 RPM | 12.3 lb/in |
| Torque at 300 RPM | 13.7 lb/in |
| Bore Size | 0.250 in |
| No. of Teeths | 24 |
| Origin | Reborable |
| Torque at 900 RPM | 11 lb/in |
| Bore Type | Minimum Plain Bore |
| Outside Dia. [Min] | 1.08 in |
| Hub Dia. | 0.63 in |
| Pitch Dia. | 1 in |
| Torque at 1200 RPM | 10.2 lb/in |
| No. of Teeth | 24 |
| O.D. | 1.083 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 14.2 lb/in |
| Material | Molded Delrin |
| Diametral Pitch | 24 |
| Set Screw | N/A |
| Style | Hub |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 8.7 lb/in |
| Pitch Diameter | 1 in |
| Type | B |
| Pressure Angle | 20 degrees |
| Face Width | 0.25 in |
| Length Through Bore | 0.5625 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Outside Dia. | 1.08 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711540435 |

