- 24 Diametral Pitch
- 20⁰ Pressure Angle
- 34 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Bore Size | 0.250 in |
| Outside Dia. | 1.5 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Type | B |
| Face Width | 0.25 in |
| Torque at 300 RPM | 20.7 lb/in |
| Torque at 200 RPM | 21.9 lb/in |
| Set Screw | N/A |
| Set Screw Size | N/A |
| Style | Hub |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 14 lb/in |
| Length Through Bore | 0.5625 in |
| Torque at 900 RPM | 15.6 lb/in |
| Outside Dia. [Min] | 1.5 in |
| Bore Dia. | 0.25 in |
| Torque at 1800 RPM | 11.6 lb/in |
| O.D. | 1.499 in |
| No. of Teeth | 34 |
| Pitch Dia. | 1.416 in |
| No. of Teeths | 34 |
| Origin | Reborable |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 1.416 in |
| Pressure Angle | 20 degrees |
| Material | Molded Delrin |
| Diametral Pitch | 24 |
| Torque at 600 RPM | 17.8 lb/in |
| Hub Dia. | 0.61 in |
| Weight | 0.021 LB |
| EAN or UPC | 781711540510 |

