- 24 Diametral Pitch
- 20⁰ Pressure Angle
- 44 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Outside Dia. [Min] | 1.92 in |
| Torque at 900 RPM | 18.9 lb/in |
| Origin | Reborable |
| Hub Dia. | 0.67 in |
| Length Through Bore | 0.5625 in |
| Set Screw Size | N/A |
| Bore Size | 0.3125 in |
| Pitch Diameter | 1.833 in |
| O.D. | 1.916 in |
| Torque at 1200 RPM | 16.5 lb/in |
| Torque at 200 RPM | 28 lb/in |
| Outside Dia. | 1.92 in |
| Pitch Dia. | 1.833 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Material | Molded Delrin |
| Style | Hub |
| Torque at 600 RPM | 22 lb/in |
| Set Screw | N/A |
| Bore Dia. | 0.313 in |
| Face Width | 0.25 in |
| Type | B |
| Pressure Angle | 20 degrees |
| Bore Type | Minimum Plain Bore |
| No. of Teeths | 44 |
| No. of Teeth | 44 |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 24 |
| Torque at 300 RPM | 26.2 lb/in |
| Torque at 1800 RPM | 13.4 lb/in |
| Weight | 0.031 LB |
| EAN or UPC | 781711540565 |

