- 24 Diametral Pitch
- 20⁰ Pressure Angle
- 48 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Style | Hub |
| Torque at 200 RPM | 30.6 lb/in |
| Diametral Pitch | 24 |
| Outside Dia. [Min] | 2.08 in |
| Set Screw Size | N/A |
| Hub Dia. | 0.67 in |
| Length Through Bore | 0.5625 in |
| Torque at 1800 RPM | 14 lb/in |
| Bore Size | 0.3125 in |
| Type | B |
| Keyway | w/o Keyway, w/o Setscrew |
| Bore Dia. | 0.313 in |
| Torque at 1200 RPM | 17.5 lb/in |
| Torque at 300 RPM | 28.5 lb/in |
| Face Width | 0.25 in |
| Torque at 900 RPM | 20.1 lb/in |
| Material | Molded Delrin |
| Outside Dia. | 2.08 in |
| No. of Teeths | 48 |
| No. of Teeth | 48 |
| Origin | Reborable |
| Bore Type | Minimum Plain Bore |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 2 in |
| Set Screw | N/A |
| Torque at 600 RPM | 23.6 lb/in |
| O.D. | 2.083 in |
| Pitch Dia. | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.031 LB |
| EAN or UPC | 781711540589 |

