- Molded Delrin Material
- 52 Teeth
- 24 Diametral Pitch
- 2.249 in Outside Diameter
- 20⁰ Pressure Angle
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Pitch Dia. | 2.166 in |
| Bore Type | Minimum Plain Bore |
| O.D. | 2.249 in |
| No. of Teeths | 52 |
| Diametral Pitch | 24 |
| Bore Size | 0.3125 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Set Screw | N/A |
| Torque at 600 RPM | 25.4 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Length Through Bore | 0.5625 in |
| Face Width | 0.25 in |
| Type | B |
| Outside Dia. [Min] | 2.5 in |
| Torque at 200 RPM | 33.6 lb/in |
| Torque at 300 RPM | 31.1 lb/in |
| Pressure Angle | 20 degrees |
| Torque at 1200 RPM | 18.5 lb/in |
| Style | Hub |
| No. of Teeth | 52 |
| Origin | Reborable |
| Material | Molded Delrin |
| Hub Dia. | 0.67 in |
| Outside Dia. | 2.5 in |
| Torque at 1800 RPM | 14.7 lb/in |
| Bore Dia. | 0.313 in |
| Pitch Diameter | 2.166 in |
| Torque at 900 RPM | 21.3 lb/in |
| Weight | 0.031 LB |
| EAN or UPC | 781711540602 |

