- 32 Diametral Pitch
- 20⁰ Pressure Angle
- 15 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Origin | Reborable |
| Outside Dia. | 0.531 in |
| Torque at 600 RPM | 3.1 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. | 0.156 in |
| Bore Size | 0.15625 in |
| Length Through Bore | 0.498 in |
| Torque at 900 RPM | 2.9 lb/in |
| Torque at 1200 RPM | 2.7 lb/in |
| Pressure Angle | 20 degrees |
| Torque at 300 RPM | 3.2 lb/in |
| Torque at 1800 RPM | 2.5 lb/in |
| Pitch Dia. | 0.469 in |
| Material | Molded Delrin |
| Set Screw | N/A |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 200 RPM | 3.3 lb/in |
| Pitch Diameter | 0.469 in |
| Set Screw Size | N/A |
| No. of Teeths | 15 |
| Type | A |
| O.D. | 0.531 in |
| Diametral Pitch | 32 |
| Outside Dia. [Min] | 0.531 in |
| No. of Teeth | 15 |
| Bore Type | Minimum Plain Bore |
| Hub Dia. | 0.31 in |
| Face Width | 0.188 in |
| Weight | 0.021 LB |
| EAN or UPC | 781711539842 |

