- 32 Diametral Pitch
- 20⁰ Pressure Angle
- 18 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 0.624 in |
| Material | Molded Delrin |
| Keyway | w/o Keyway, w/o Setscrew |
| Face Width | 0.188 in |
| Torque at 1200 RPM | 3.4 lb/in |
| Pitch Diameter | 0.5625 in |
| Bore Dia. | 0.156 in |
| Outside Dia. | 0.625 in |
| Set Screw | N/A |
| Diametral Pitch | 32 |
| Type | A |
| Hub Dia. | 0.34 in |
| Bore Type | Minimum Plain Bore |
| Set Screw Size | N/A |
| Torque at 900 RPM | 3.7 lb/in |
| No. of Teeth | 18 |
| Length Through Bore | 0.498 in |
| Bore Size | 0.15625 in |
| Torque at 300 RPM | 4.1 lb/in |
| Torque at 1800 RPM | 3 lb/in |
| Torque at 600 RPM | 3.9 lb/in |
| No. of Teeths | 18 |
| Origin | Reborable |
| Pressure Angle | 20 degrees |
| Pitch Dia. | 0.562 in |
| Torque at 200 RPM | 4.3 lb/in |
| Outside Dia. [Min] | 0.625 in |
| Weight | 0.021 LB |
| EAN or UPC | 781711539866 |

