- 32 Diametral Pitch
- 20⁰ Pressure Angle
- 34 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Pressure Angle | 20 degrees |
| Pitch Diameter | 1.0625 in |
| Length Through Bore | 0.498 in |
| Torque at 1200 RPM | 6.6 lb/in |
| Bore Type | Minimum Plain Bore |
| Style | Hub |
| Origin | Reborable |
| Bore Dia. | 0.25 in |
| O.D. | 1.124 in |
| No. of Teeths | 34 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 34 |
| Set Screw | N/A |
| Torque at 200 RPM | 9.4 lb/in |
| Pitch Dia. | 1.062 in |
| Face Width | 0.188 in |
| Hub Dia. | 0.61 in |
| Type | B |
| Outside Dia. [Min] | 1.125 in |
| Torque at 900 RPM | 7.2 lb/in |
| Set Screw Size | N/A |
| Torque at 600 RPM | 8 lb/in |
| Outside Dia. | 1.125 in |
| Torque at 300 RPM | 8.9 lb/in |
| Material | Molded Delrin |
| Diametral Pitch | 32 |
| Bore Size | 0.250 in |
| Torque at 1800 RPM | 5.5 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Weight | 0.011 LB |
| EAN or UPC | 781711539941 |

