- 32 Diametral Pitch
- 20⁰ Pressure Angle
- 48 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Torque at 300 RPM | 12.7 lb/in |
| Pressure Angle | 20 degrees |
| Set Screw Size | N/A |
| No. of Teeths | 48 |
| Pitch Diameter | 1.5 in |
| Torque at 1200 RPM | 8.5 lb/in |
| Diametral Pitch | 32 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 9.5 lb/in |
| Bore Dia. | 0.25 in |
| Torque at 600 RPM | 10.9 lb/in |
| Bore Type | Minimum Plain Bore |
| Hub Dia. | 0.63 in |
| Pitch Dia. | 1.5 in |
| Origin | Reborable |
| Outside Dia. [Min] | 1.5625 in |
| Bore Size | 0.250 in |
| Face Width | 0.188 in |
| O.D. | 1.562 in |
| Material | Molded Delrin |
| Type | B |
| Outside Dia. | 1.5625 in |
| Style | Hub |
| No. of Teeth | 48 |
| Set Screw | N/A |
| Torque at 1800 RPM | 6.9 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 200 RPM | 13.4 lb/in |
| Length Through Bore | 0.498 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711540008 |

