- 32 Diametral Pitch
- 20⁰ Pressure Angle
- 52 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Torque at 200 RPM | 14.6 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Set Screw | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 7.2 lb/in |
| Bore Dia. | 0.313 in |
| Pitch Diameter | 1.625 in |
| O.D. | 1.687 in |
| Diametral Pitch | 32 |
| Bore Type | Minimum Plain Bore |
| Torque at 300 RPM | 13.8 lb/in |
| Hub Dia. | 0.67 in |
| Pitch Dia. | 1.625 in |
| Origin | Reborable |
| Type | B |
| Bore Size | 0.3125 in |
| Style | Hub |
| Material | Molded Delrin |
| Set Screw Size | N/A |
| Torque at 900 RPM | 10.2 lb/in |
| No. of Teeths | 52 |
| Torque at 600 RPM | 11.7 lb/in |
| Pressure Angle | 20 degrees |
| Face Width | 0.188 in |
| Outside Dia. | 1.6875 in |
| Length Through Bore | 0.498 in |
| Outside Dia. [Min] | 1.6875 in |
| Torque at 1200 RPM | 9 lb/in |
| No. of Teeth | 52 |
| Weight | 0.011 LB |
| EAN or UPC | 781711540015 |

