- Molded Delrin Material
- 80 Teeth
- 32 Diametral Pitch
- 2.562 in Outside Diameter
- 20⁰ Pressure Angle
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| No. of Teeth | 80 |
| Bore Type | Minimum Plain Bore |
| Style | Hub |
| Torque at 600 RPM | 16.2 lb/in |
| Outside Dia. | 2.5625 in |
| Pitch Dia. | 2.5 in |
| Torque at 200 RPM | 22.1 lb/in |
| Outside Dia. [Min] | 2.5625 in |
| Pitch Diameter | 2.5 in |
| Torque at 1200 RPM | 11.6 lb/in |
| Set Screw | N/A |
| No. of Teeths | 80 |
| Length Through Bore | 0.498 in |
| Torque at 900 RPM | 13.6 lb/in |
| Set Screw Size | N/A |
| Pressure Angle | 20 degrees |
| Bore Size | 0.3125 in |
| Origin | Reborable |
| Face Width | 0.188 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 300 RPM | 20.3 lb/in |
| Hub Dia. | 0.81 in |
| Diametral Pitch | 32 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. | 0.313 in |
| Torque at 1800 RPM | 9.1 lb/in |
| O.D. | 2.562 in |
| Material | Molded Delrin |
| Type | B |
| Weight | 0.041 LB |
| EAN or UPC | 781711540053 |

