- 48 Diametral Pitch
- 20⁰ Pressure Angle
- 100 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Origin | Reborable |
| Set Screw Size | N/A |
| Pitch Dia. | 2.083 in |
| Length Through Bore | 0.375 in |
| Torque at 300 RPM | N/A |
| Face Width | 0.125 in |
| Outside Dia. [Min] | 2.125 in |
| Material | Molded Delrin |
| Torque at 200 RPM | N/A |
| Type | B |
| Bore Size | 0.250 in |
| Torque at 1800 RPM | N/A |
| Style | Hub |
| Bore Dia. | 0.25 in |
| No. of Teeth | 100 |
| Outside Dia. | 2.125 in |
| O.D. | 2.125 in |
| Bore Type | Minimum Plain Bore |
| Torque at 600 RPM | N/A |
| Pitch Diameter | 2.083 in |
| Hub Dia. | 0.61 in |
| Keyway | w/o Keyway, w/o Setscrew |
| No. of Teeths | 100 |
| Diametral Pitch | 48 |
| Set Screw | N/A |
| Torque at 900 RPM | N/A |
| Torque at 1200 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 degrees |
| Weight | 0.021 LB |
| EAN or UPC | 781711539392 |

