- Molded Delrin Material
- 18 Teeth
- 48 Diametral Pitch
- 0.417 in Outside Diameter
- 20⁰ Pressure Angle
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Length Through Bore | 0.375 in |
| Face Width | 0.125 in |
| Bore Type | Minimum Plain Bore |
| Torque at 900 RPM | N/A |
| Torque at 1200 RPM | N/A |
| Material | Molded Delrin |
| Diametral Pitch | 48 |
| No. of Teeth | 18 |
| Pitch Diameter | 0.438 in |
| Torque at 200 RPM | N/A |
| Type | A |
| Bore Dia. | 0.156 in |
| Torque at 300 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Pressure Angle | 20 degrees |
| Bore Size | 0.15625 in |
| Hub Dia. | 0.31 in |
| O.D. | 0.417 in |
| Outside Dia. | 0.48 in |
| Torque at 600 RPM | N/A |
| Set Screw | N/A |
| Set Screw Size | N/A |
| No. of Teeths | 18 |
| Torque at 1800 RPM | N/A |
| Outside Dia. [Min] | 0.48 in |
| Pitch Dia. | 0.375 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Weight | 0.011 LB |
| EAN or UPC | 781711539026 |

