- 48 Diametral Pitch
- 20⁰ Pressure Angle
- 19 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Material | Molded Delrin |
| Face Width | 0.125 in |
| Bore Type | Minimum Plain Bore |
| Keyway | w/o Keyway, w/o Setscrew |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 0.48 in |
| Hub Dia. | 0.31 in |
| Torque at 1800 RPM | N/A |
| Pressure Angle | 20 degrees |
| Torque at 300 RPM | N/A |
| Diametral Pitch | 48 |
| Torque at 1200 RPM | N/A |
| Set Screw Size | N/A |
| O.D. | 0.438 in |
| Pitch Diameter | 0.438 in |
| No. of Teeths | 19 |
| Torque at 600 RPM | N/A |
| Length Through Bore | 0.375 in |
| Bore Size | 0.15625 in |
| Torque at 900 RPM | N/A |
| No. of Teeth | 19 |
| Set Screw | N/A |
| Type | A |
| Origin | Reborable |
| Pitch Dia. | 0.396 in |
| Outside Dia. | 0.48 in |
| Bore Dia. | 0.156 in |
| Torque at 200 RPM | N/A |
| Weight | 0.011 LB |
| EAN or UPC | 781711539033 |

