- 48 Diametral Pitch
- 20⁰ Pressure Angle
- 22 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Material | Molded Delrin |
| Torque at 200 RPM | N/A |
| Outside Dia. [Min] | 0.5 in |
| O.D. | 0.5 in |
| Torque at 600 RPM | N/A |
| Torque at 300 RPM | N/A |
| Keyway | w/o Keyway, w/o Setscrew |
| Pressure Angle | 20 degrees |
| Origin | Reborable |
| Length Through Bore | 0.375 in |
| Set Screw Size | N/A |
| Torque at 900 RPM | N/A |
| Set Screw | N/A |
| Diametral Pitch | 48 |
| Pitch Dia. | 0.458 in |
| No. of Teeth | 22 |
| Face Width | 0.125 in |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 0.5 in |
| Bore Size | 0.15625 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 0.38 in |
| No. of Teeths | 22 |
| Bore Dia. | 0.156 in |
| Torque at 1200 RPM | N/A |
| Pitch Diameter | 0.458 in |
| Type | A |
| Torque at 1800 RPM | N/A |
| Weight | 0.011 LB |
| EAN or UPC | 781711539064 |

