- 48 Diametral Pitch
- 20⁰ Pressure Angle
- 29 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Origin | Reborable |
| Diametral Pitch | 48 |
| Hub Dia. | 0.48 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 0.646 in |
| Bore Size | 0.15625 in |
| Outside Dia. [Min] | 0.646 in |
| O.D. | 0.646 in |
| Bore Dia. | 0.156 in |
| Torque at 300 RPM | N/A |
| Torque at 600 RPM | N/A |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 1800 RPM | N/A |
| Bore Type | Minimum Plain Bore |
| Torque at 1200 RPM | N/A |
| Length Through Bore | 0.375 in |
| Set Screw Size | N/A |
| Pitch Dia. | 0.604 in |
| Pitch Diameter | 0.604 in |
| Torque at 900 RPM | N/A |
| No. of Teeth | 29 |
| No. of Teeths | 29 |
| Material | Molded Delrin |
| Set Screw | N/A |
| Pressure Angle | 20 degrees |
| Face Width | 0.125 in |
| Torque at 200 RPM | N/A |
| Type | A |
| Weight | 0.011 LB |
| EAN or UPC | 781711539132 |

