- 48 Diametral Pitch
- 20⁰ Pressure Angle
- 37 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| No. of Teeths | 37 |
| Torque at 200 RPM | N/A |
| Length Through Bore | 0.375 in |
| Pressure Angle | 20 degrees |
| Torque at 600 RPM | N/A |
| Set Screw | N/A |
| Hub Dia. | 0.55 in |
| Bore Dia. | 0.188 in |
| Face Width | 0.125 in |
| Torque at 300 RPM | N/A |
| Torque at 1200 RPM | N/A |
| Bore Type | Minimum Plain Bore |
| Bore Size | 0.1875 in |
| Pitch Dia. | 0.771 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Molded Delrin |
| O.D. | 0.813 in |
| Diametral Pitch | 48 |
| Outside Dia. [Min] | 0.8125 in |
| No. of Teeth | 37 |
| Pitch Diameter | 0.771 in |
| Torque at 1800 RPM | N/A |
| Origin | Reborable |
| Keyway | w/o Keyway, w/o Setscrew |
| Set Screw Size | N/A |
| Torque at 900 RPM | N/A |
| Type | A |
| Outside Dia. | 0.8125 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711539217 |

