- 48 Diametral Pitch
- 20⁰ Pressure Angle
- 44 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Outside Dia. | 0.96 in |
| Torque at 1200 RPM | N/A |
| Diametral Pitch | 48 |
| Pitch Diameter | 0.917 in |
| Set Screw | N/A |
| Hub Dia. | 0.55 in |
| Outside Dia. [Min] | 0.96 in |
| Torque at 1800 RPM | N/A |
| Material | Molded Delrin |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | N/A |
| Set Screw Size | N/A |
| Torque at 900 RPM | N/A |
| No. of Teeth | 44 |
| Pitch Dia. | 0.917 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Origin | Reborable |
| Type | B |
| Bore Type | Minimum Plain Bore |
| Torque at 200 RPM | N/A |
| No. of Teeths | 44 |
| Bore Dia. | 0.188 in |
| Bore Size | 0.1875 in |
| Style | Hub |
| Torque at 600 RPM | N/A |
| Length Through Bore | 0.375 in |
| O.D. | 0.959 in |
| Pressure Angle | 20 degrees |
| Face Width | 0.125 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711539262 |

