- Molded Delrin Material
- 96 Teeth
- 48 Diametral Pitch
- 2.042 in Outside Diameter
- 20⁰ Pressure Angle
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Keyway | w/o Keyway, w/o Setscrew |
| Length Through Bore | 0.375 in |
| Type | B |
| No. of Teeth | 96 |
| Torque at 1200 RPM | N/A |
| Diametral Pitch | 48 |
| Outside Dia. [Min] | 2.04 in |
| Torque at 1800 RPM | N/A |
| Origin | Reborable |
| No. of Teeths | 96 |
| Bore Size | 0.250 in |
| O.D. | 2.042 in |
| Pitch Dia. | 2 in |
| Torque at 600 RPM | N/A |
| Bore Type | Minimum Plain Bore |
| Set Screw | N/A |
| Torque at 900 RPM | N/A |
| Hub Dia. | 0.61 in |
| Set Screw Size | N/A |
| Face Width | 0.125 in |
| Pitch Diameter | 2 in |
| Style | Hub |
| Torque at 300 RPM | N/A |
| Outside Dia. | 2.04 in |
| Pressure Angle | 20 degrees |
| Material | Molded Delrin |
| Torque at 200 RPM | N/A |
| Bore Dia. | 0.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.021 LB |
| EAN or UPC | 781711539385 |

