- 24 Diametral Pitch
- 20⁰ Pressure Angle
- 15 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Pitch Diameter | 0.625 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Face Width | 0.25 in |
| Torque at 900 RPM | 6.4 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Molded Delrin |
| Outside Dia. [Min] | 0.71 in |
| O.D. | 0.708 in |
| Torque at 600 RPM | 6.8 lb/in |
| Hub Dia. | 0.48 in |
| Type | A |
| Set Screw Size | N/A |
| Torque at 200 RPM | 7.5 lb/in |
| Pressure Angle | 20 degrees |
| Bore Type | Minimum Plain Bore |
| Torque at 1200 RPM | 6 lb/in |
| Bore Size | 0.1875 in |
| Pitch Dia. | 0.625 in |
| Length Through Bore | 0.5625 in |
| Torque at 1800 RPM | 5.3 lb/in |
| Torque at 300 RPM | 7.3 lb/in |
| Diametral Pitch | 24 |
| Set Screw | N/A |
| Bore Dia. | 0.188 in |
| Outside Dia. | 0.71 in |
| No. of Teeth | 15 |
| No. of Teeths | 15 |
| Origin | Reborable |
| Weight | 0.021 LB |
| EAN or UPC | 781711540664 |

