- 24 Diametral Pitch
- 20⁰ Pressure Angle
- 23 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Outside Dia. [Min] | 1.042 in |
| Pitch Dia. | 0.959 in |
| Torque at 200 RPM | 13.53333 lb/in |
| Face Width | 0.25 in |
| Hub Dia. | 0.55 in |
| No. of Teeth | 23 |
| Material | Molded Delrin |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 900 RPM | 10.66667 lb/in |
| Length Through Bore | 0.5625 in |
| Torque at 1800 RPM | 8.4 lb/in |
| Outside Dia. | 1.042 in |
| Torque at 1200 RPM | 9.8 lb/in |
| Torque at 600 RPM | 11.76667 lb/in |
| Bore Size | 0.1875 in |
| Pitch Diameter | 0.958 in |
| No. of Teeths | 23 |
| Set Screw | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 13.06667 lb/in |
| Origin | Reborable |
| Bore Dia. | 0.188 in |
| O.D. | 1.042 in |
| Diametral Pitch | 24 |
| Pressure Angle | 20 degrees |
| Set Screw Size | N/A |
| Bore Type | Minimum Plain Bore |
| Type | A |
| Weight | 0.021 LB |
| EAN or UPC | 781711540749 |

